Specifications
Dimensions
- Diameter30 mm
- Width1.1810 in, 30 mm
Details
- Additional DetailsBLACK HOUSING 4-PIN M12 CONN B FREQUENCY
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ConnectionIntegral QD
- Connection TypeQuick Disconnect
- DescriptionSm30 Series 150 M Range Opposed Mode Barrel Sensor
- Electrical ConnectionM12
- Environment Ip RatingIP67
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesSM30
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)