Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM8
- Diameter0.3150 in
- Lead Wire Length6.0000 in;150 mm
- Minimum Load Voltage10 V dc
- Width0.3150 in, 8 mm
Details
- Additional DetailsVisible Red LED Emitter;IP67;NEMA 6
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationDiffuse, Proximity
- Approval Listing RegulationsCE Certified, IP67, NEMA 6
- CertificationCE
- Connection150 mm M8 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionT8 Series: Diffuse, Range: 50 Mm; Input: 10-30 V Dc, Output: Npn Light Operate, 150 mm (6 In) M8 Pigtail Qd
- Electrical Connection150 mm M8 Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Diffuse
- Group & ClassPhotoelectric Diffuse
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingBarrel Mount
- Mounting TypeBarrel Mount
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability160 s
- Sensing PrinciplePhotoelectric
- Sensing Range1.9690 in;50 mm
- Sensor TypePhotoelectric
- SeriesT8
- StyleBarrel
- Switching FunctionLight ON
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)