Motion
SI-PL3A-R
SI-PL3 A-R 20 mm - 1/2 ADPTR SFTY INTERLOCK INDICA
Mi Item #12037080
MFR #SI-PL3A-R
Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SI-PL3 A-R 20 mm - 1/2 ADPTR SFTY INTERLOCK INDICA
Mi Item #12037080
MFR #SI-PL3A-R

Mfr description
66803 SI-PL3A-R SI-PL3 A-R 20 MM - 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.65/each

Specifications

Dimensions

  • Connection Size
    0.5000 in, 20 mm
  • Diameter
    20 mm

Details

  • Additional Details
    SI-PL3 A-R 20 mm - 1/2 ADPTR SFTY INTERLOCK INDICATOR LIGHT
  • Application
    Machine Safety
  • Approval Listing Regulations
    REACH Compliant, RoHS Compliant
  • Certification
    PFAS, REACH, RoHS, TSCA
  • Connection Type
    Adapter
  • Description
    Si-Pl3 A-R 20 mm - 1/2 Adptr Sfty Interlock Indicator Light
  • Function
    Safety Interlock Indicator Light
  • Product Type
    Photoelectric Sensors
  • Sensor Type
    Safety Interlock
  • Series
    SI-PLT
  • Style
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)