Motion
NV5-Q08-AP7-67035

BANNER ENGINEERING CORP
NV5-Q08-AP7-67035

NV5-Q08-AP7-67035
MI ITEM #12037108
MFR #NV5-Q08-AP7-67035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
NV5-Q08-AP7-67035

NV5-Q08-AP7-67035
MI ITEM #12037108
MFR #NV5-Q08-AP7-67035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m

Details

  • Additional Details
    This product will be obsolete soon (subject to availability). Contact Banner Engineering for information about selecting a suitable replacement
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Nv5-Q08-Ap7-67035 2 Meter Cbl (Lo Pnp)
  • Electrical Connection
    2 m Cable
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Series
    Q08

Overview

Mfr description
67035 NV5-Q08-AP7-67035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought