Motion
T8RP6D100
T8 Series: Diffuse; Range: 100 mm; Input: 10-30 V
Mi Item #12037249
MFR #T8RP6D100
Price$270.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T8 Series: Diffuse; Range: 100 mm; Input: 10-30 V
Mi Item #12037249
MFR #T8RP6D100

Mfr description
68690 T8RP6D100 T8 SERIES: DIFFUSE;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.43/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    8 mm
  • Diameter
    0.3150 in
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc
  • Width
    0.3150 in, 8 mm

Details

  • Additional Details
    IP67;NEMA 4X;Visible Red LED Sensing Beam;Released Item Status;Thermoplastic Primary Housing Material;Acrylic Lens Material
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Diffuse, Proximity
  • Approval Listing Regulations
    CE, IP67, NEMA 4X
  • Certification
    CE
  • Connection
    Cable
  • Connection Type
    Cable
  • Description
    T8 Series Self-Contained Barrel-Mount Sensor: Diffuse, Range: 100 Mm; Input: 10-30 V Dc, Output: Pnp Dark Operate, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Barrel Mount
  • Mounting Type
    Barrel Mount
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    160 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    3.9370 in;100 mm
  • Sensor Type
    Photoelectric
  • Series
    T8
  • Style
    Barrel
  • Switching Function
    Dark ON
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)