Motion
PVA100P6EQ W/6IN

BANNER ENGINEERING CORP
PVA100P6EQ W/6IN

PVA Series: 100 mm Array; Emitter; Range: 2 m; Inp
Mi Item #12037418
MFR #PVA100P6EQ W/6IN
Price$650.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
PVA100P6EQ W/6IN

PVA Series: 100 mm Array; Emitter; Range: 2 m; Inp
Mi Item #12037418
MFR #PVA100P6EQ W/6IN

Mfr description
70045 PVA100P6EQ W/6IN PVA SERIES: 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.44/each

Specifications

Dimensions

  • Cable Length
    5.9060 in, 150 mm
  • Connection Size
    M12
  • Depth
    0.5910 in, 15 mm
  • Height
    1.1810 in, 30 mm
  • Input Current
    62 mA
  • Lead Wire Length
    0.4920 in;0.14 m
  • Length
    5.4250 in, 137.80 mm
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    IP62;NEMA 2;Released Status;Bimodal (PNP/NPN) Input;Dip-Switch Controlled Animation;Momentary Button Operation;Acrylic Clear Window
  • Application
    Part Verification
  • Approval Listing Regulations
    CE, NKCR2, NKCR8, UKCA
  • Certification
    CE, UKCA
  • Connection
    150 mm M12 Pigtail QD, 6.0000 in
  • Connection Type
    Pigtail QD
  • Description
    Pva Series: 100 mm Array, Emitter; Range: 2 M; Input: 12-30 V Dc, Output: Not Applicable, 150 mm (6 In) M12 Pigtail Qd
  • Electrical Connection
    150 mm M12 Pigtail QD, 6.0000 in
  • Enclosure Rating
    IP62
  • Environment Ip Rating
    IP62
  • Function
    Emitter
  • Housing Material
    Aluminum
  • Input Voltage
    12 to 30 V dc
  • Material
    Aluminum
  • Mounting
    Flat Mount
  • Mounting Type
    Flat Mount
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Opposed
  • Sensing Range
    6.5620 ft;2000 mm
  • Sensor Type
    Part Verification Array
  • Series
    PVA
  • Style
    Flat Mount - Array
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)