Motion
VS2KAP5Q
VS2KAP5Q
MI ITEM #12037512
MFR #VS2KAP5Q
Price$367.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VS2KAP5Q
MI ITEM #12037512
MFR #VS2KAP5Q

Mfr description
70673 VS2KAP5Q VS2KAP5Q W/IR EMTR & PNP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.64/each

Specifications

Details

  • Additional Details
    NEMA 4X;UKCA Certified
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Opposed Sensing
  • Approval Listing Regulations
    CE, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    Pigtail QD M8
  • Connection Type
    Pigtail QD
  • Description
    Vs2 Series Ultra Thin Miniature Sensor With Infrared Emitter And Pnp Light Operate Receiver
  • Electrical Connection
    Pigtail QD M8 3-Pin
  • Environment Ip Rating
    IP67
  • Housing Material
    Thermoplastic
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Infrared Led
  • Sensor Type
    Photoelectric
  • Series
    VS2
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)