Motion
SMA30SELMC1 W/30

BANNER ENGINEERING CORP
SMA30SELMC1 W/30

70923 SMA30SELMC1 W/30 SMA30SELMC1 W/30
Mi Item #12037585
MFR #SMA30SELMC1 W/30
Price$830.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
SMA30SELMC1 W/30

70923 SMA30SELMC1 W/30 SMA30SELMC1 W/30
Mi Item #12037585
MFR #SMA30SELMC1 W/30

Mfr description
70923 SMA30SELMC1 W/30 SMA30SELMC1 W/30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.73/each

Specifications

Dimensions

  • Cable Length
    30.0000 ft, 9 m
  • Connection Size
    M30
  • Diameter
    30 mm
  • Lead Wire Length
    30.0000 in;9 m
  • Minimum Load Voltage
    10 V dc
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    Infrared LED Sensing Beam;Chemical Resistant;600 V Cable
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Opposed Mode Sensing
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    Cable
  • Connection Type
    Cable
  • Description
    Sm30 Series 150 M Range Opposed Mode Barrel Sensor
  • Electrical Connection
    9 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam Emitter
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Stainless Steel
  • Input Voltage
    12 to 240 V ac, 10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    240 V ac
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Emitter
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    Max 492.1260 ft;Max 150 m
  • Sensor Type
    Photoelectric
  • Series
    SM30
  • Style
    Barrel
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)