Motion
PVD225
PVD Series: Parts Verification; 225 mm 8 channel;
Mi Item #12037598
MFR #PVD225
Price$1,026.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVD Series: Parts Verification; 225 mm 8 channel;
Mi Item #12037598
MFR #PVD225

Mfr description
70990 PVD225 PVD SERIES: PARTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,026.92/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    0.5910 in, 15 mm
  • Height
    1.1810 in, 30 mm
  • Input Current
    88 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    10.4880 in, 266.39 mm
  • Minimum Load Voltage
    12 V dc
  • Width
    1.1810 in, 30 mm

Details

  • Additional Details
    IP62;NEMA 2;Aluminum Housing;8 channel;2 m (6.5 ft) Integral Cable
  • Ambient Temperature Range
    50 °C;122 °F
  • Application
    Parts Verification
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Pvd Series Single Piece Part Verification Array, 225 mm 8 Channel, Range Up To 2 M, Input 12-30 V Dc, Outputs Selectable Npn/Pnp, 2 M Integral Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP62
  • Environment Ip Rating
    IP62
  • Function
    Parts Verification
  • Group & Class
    Parts Verification Array
  • Housing Material
    Aluminum
  • Input Voltage
    12 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    50 °C, 122 °F
  • Mounting
    Flat Mount
  • Mounting Type
    Flat Mount
  • Operating Temperature Range
    50 °C, 122 °F
  • Output
    Bipolar (NPN or PNP - user selectable)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Diffuse/Non-Polarized
  • Sensing Range
    15.7480 to 78.7400 in;400 to 2000 mm
  • Sensor Type
    Part Verification Array
  • Series
    PVD
  • Style
    Flat Mount - Array
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    50 °C, 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)