Motion
Q25SN6FF50QP-71107

BANNER ENGINEERING CORP
Q25SN6FF50QP-71107

Q25SN6FF50QP-71107 200 mm PGTL BETWEEN SENSOR AND
Mi Item #12037621
MFR #Q25SN6FF50QP-71107
Price$689.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
Q25SN6FF50QP-71107

Q25SN6FF50QP-71107 200 mm PGTL BETWEEN SENSOR AND
Mi Item #12037621
MFR #Q25SN6FF50QP-71107

Mfr description
71107 Q25SN6FF50QP-71107
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.33/each

Specifications

Dimensions

  • Cable Length
    7.8700 in, 200 mm
  • Connection Size
    M12
  • Diameter
    18 mm
  • Lead Wire Length
    7.8700 in;200 mm
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    IP69K;NEMA 4X;Background Suppression (Fixed);Chemical Resistant;Quick Disconnect;Health/Marginal Signal Output
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Proximity
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    Pigtail QD
  • Connection Type
    Quick Disconnect
  • Description
    Q25Sn6Ff50Qp-71107 200 mm Pgtl Between Sensor And Connector
  • Electrical Connection
    M12 4-Pin Pigtail QD
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric
  • Group & Class
    Photoelectric Sensors
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Base Mount
  • Mounting Type
    Base Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    750 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.9700 in;50 mm
  • Sensor Type
    Photoelectric
  • Series
    Q25
  • Style
    Rectangular
  • Switching Function
    Dark Operate
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Wetted Materials
    Acrylic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)