Motion
SLSP14-750Q85
EZ-SCREEN Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 750 mm (29.5 in); Housing Length: 821 mm (32.3 in); Connection: Receiver 8-pin M12 Connector; Emitter: 5-pin M12 Connector, with test input
Mi Item #12037656
MFR #SLSP14-750Q85
Price$6,697.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 750 mm (29.5 in); Housing Length: 821 mm (32.3 in); Connection: Receiver 8-pin M12 Connector; Emitter: 5-pin M12 Connector, with test input
Mi Item #12037656
MFR #SLSP14-750Q85

Mfr description
71232 SLSP14-750Q85 EZ-SCREEN PAIR;
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,697.06/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)