Motion
VTBP6RL
VTB Series: Verification Touch Button 1-Color; Inp
Mi Item #12037731
MFR #VTBP6RL
Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VTB Series: Verification Touch Button 1-Color; Inp
Mi Item #12037731
MFR #VTBP6RL

Mfr description
71410 VTBP6RL VTB SERIES: VERIFICATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.18/each

Specifications

Details

  • Ampere Rating
    12 A
  • Material
    Polycarbonate
  • Mounting Type
    Base Mount
  • Number Of Poles
    1
  • Product Type
    Pushbutton Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)