Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM12
- Depth0.5910 in, 15 mm
- Height0.5910 in, 15 mm
- Input Current88 mA
- Lead Wire Length6.0000 in;150 mm
- Length10.4880 in, 266.39 mm
- Minimum Load Voltage12 V dc
- Width1.1810 in, 30 mm
Details
- Additional DetailsModified for Automotive;See Literature Insert
- Ambient Temperature Range50 °C;122 °F
- ApplicationAutomotive, Parts Verification
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- Connection150 mm 5-pin M12 PVC Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionPvd Series: Parts Verification, 225 mm 8 Channel; Range: Up To 2 M, Input: 12-30 V Dc, Outputs: Selectable Npn/Pnp, 150 mm (6 In) 5-Pin M12 Pvc Pigtail Qd, Modified For Automotive; See Literature Insert
- Electrical Connection150 mm 5-pin M12 PVC Pigtail QD, 6.0000 in
- Enclosure RatingIP62
- Environment Ip RatingIP62
- FunctionParts Verification
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature50 °C, 122 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature50 °C, 122 °F
- MountingFlat Mount
- Mounting TypeFlat Mount
- Operating Temperature Range50 °C, 122 °F
- OutputBipolar (NPN or PNP - user selectable)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleOptical
- Sensing RangeMax 78.7400 in;Max 2000 mm
- Sensor TypePart Verification Array
- SeriesPVD
- StyleFlat Mount - Array
- Switching FunctionNormally Closed (NC)
- Temperature Range50 °C, 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)