Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Depth1.0000 in, 25.39 mm
- Height8.5830 in, 218 mm
- Lead Wire Length6.5600 in;2 m
- Length8.5830 in, 218 mm
- Width1.2520 in, 31.80 mm
Details
- Additional DetailsStandard Range;Visible Red LED Emitter;EPLAN Published
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationPart Sensing, Small And Flat Object Detection
- Approval Listing RegulationsCE Certified, IP65, NEMA 4X, UKCA
- CertificationCE, UKCA
- Connection2 m Cable
- Connection TypeCable
- DescriptionLx Series: Emitter; Standard Range, Range: Normal 300 mm - 2 M; Input 10-30 V Dc, Output: No Output, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialAluminum
- Input Voltage10 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-20 °C, -4 °F
- MountingArray Mount
- Mounting TypeArray Mount
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputNo output
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range11.8110 to 78.7400 in;300 to 2000 mm
- Sensor TypePhotoelectric
- SeriesLX
- StyleArray
- Temperature Range-20 to 70 °C, -4 to 158 °F