Motion
LX21RQ
LX Series: Receiver; Standard Range; Range: Normal
MI ITEM #12037891
MFR #LX21RQ
Price$1,965.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LX Series: Receiver; Standard Range; Range: Normal
MI ITEM #12037891
MFR #LX21RQ

Mfr description
71815 LX21RQ LX SERIES: RECEIVER;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,965.46/each

Specifications

Dimensions

  • Cable Length
    5.9060 in, 0.15 m
  • Connection Size
    M12
  • Depth
    1.0000 in, 25.39 mm
  • Lead Wire Length
    5.9060 in;0.14 m
  • Length
    20.5910 in, 523 mm
  • Minimum Load Voltage
    10 V dc
  • Width
    1.2520 in, 31.80 mm

Details

  • Additional Details
    Bipolar: 1 NPN;1 PNP
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Application
    Part-Sensing, Small And Flat Object Detection
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    150 mm M12 Pigtail QD
  • Connection Type
    Pigtail QD
  • Description
    Lx Series: Receiver; Standard Range, Range: Normal 300 mm - 2 M; Input 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 150 mm (6 In) M12 Pigtail Qd
  • Electrical Connection
    150 mm M12 Pigtail QD
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Receiver
  • Housing Material
    Aluminum
  • Input Voltage
    10 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    11.8110 to 78.7400 in;300 to 2000 mm
  • Sensor Type
    Photoelectric
  • Series
    LX
  • Style
    Array
  • Switching Function
    Dark Operate
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)