Specifications
Dimensions
- Cable Length5.9000 in, 0.15 m
- Connection SizeM12
- Depth1.0000 in, 25.39 mm
- Lead Wire Length5.9000 in;0.14 m
- Length27.0080 in, 686 mm
- Minimum Load Voltage10 V dc
- Width1.2520 in, 31.80 mm
Details
- Additional DetailsIP65;UKCA
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationPart Sensing, Small And Flat Object Detection
- Approval Listing RegulationsCE, UKCA
- CertificationCE, UKCA
- Connection150 mm M12 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionLx Series: Receiver; Standard Range, Range: Normal 300 mm - 2 M; Input 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 150 mm (6 In) M12 Pigtail Qd
- Electrical Connection150 mm M12 Pigtail QD, 6.0000 in
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionReceiver
- Housing MaterialAluminum
- Input Voltage10 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range11.8110 to 78.7400 in;300 to 2000 mm
- Sensor TypePart-Sensing Array
- SeriesLX
- StyleArray
- Switching FunctionDark Operate
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)