Motion
SI-LS42DMSH-71844

BANNER ENGINEERING CORP
SI-LS42DMSH-71844

Spring Locking: Standard In-line; Head fixed at 90
Mi Item #12037902
MFR #SI-LS42DMSH-71844
Price$767.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
SI-LS42DMSH-71844

Spring Locking: Standard In-line; Head fixed at 90
Mi Item #12037902
MFR #SI-LS42DMSH-71844

Mfr description
71844 SI-LS42DMSH-71844 SPRING LOCKING:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.10/each

Specifications

Dimensions

  • Depth
    1.7720 in, 45 mm
  • Height
    7.2400 in, 184 mm
  • Input Current
    4.4 VA
  • Length
    7.2400 in, 184 mm
  • Width
    1.6900 in, 43 mm

Details

  • Additional Details
    Spring Locking: Standard In-line;Head fixed at 90°;Solenoid Voltage: 24 V ac/dc;Contact Configuration: 2 NC;1 NC/1 NO;Dimensions: 170 x 43 x 45 mm;Plastic Housing
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Industrial Automation, Machine Safety
  • Approval Listing Regulations
    CE Certified, REACH Compliant, RoHS Compliant, UKCA
  • Certification
    CE, REACH, RoHS, UKCA
  • Connection
    Wiring Chamber
  • Connection Type
    Wiring Chamber
  • Description
    Si-Ls42 Locking Style Safety Interlock Switch
  • Electrical Connection
    Wiring Chamber
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Safety Interlock Switch
  • Group & Class
    Machine Safety Safety Interlock Switches
  • Housing Material
    Thermoplastic
  • Input Voltage
    24 V ac/dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    24 V
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    Contacts
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Contact
  • Sensor Type
    Safety Interlock Switch
  • Series
    42
  • Style
    Rectangular
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)