Motion
Q60VR3AF2000QPMA3

BANNER ENGINEERING CORP
Q60VR3AF2000QPMA3

Q60 Series: Adjustable-Field Infrared Univrs Volt;
Mi Item #12037993
MFR #Q60VR3AF2000QPMA3
Price$669.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
Q60VR3AF2000QPMA3

Q60 Series: Adjustable-Field Infrared Univrs Volt;
Mi Item #12037993
MFR #Q60VR3AF2000QPMA3

Mfr description
72074 Q60VR3AF2000QPMA3 Q60 VR3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.88/each

Specifications

Dimensions

  • Cable Length
    0.4920 ft, 0.15 m
  • Connection Size
    0.5000 in
  • Lead Wire Length
    6.0000 in;152.40 mm
  • Minimum Load Voltage
    24 V ac

Details

  • Additional Details
    IP67;NEMA 4X;Infrared LED;Timing (Hold/Delay);Screw Adjustment
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Background Suppression (Adjustable), Proximity
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    5-pin Micro 6 in pigtail
  • Connection Type
    Pigtail PUR QD
  • Description
    Q60 Series: Adjustable-Field Infrared Univrs Volt, Range: 200-2000 Mm; Input: 12-250 V Dc Or 24-250 V Ac, Output: Electromechanical Relay (Spdt), 5-Pin Micro 6 In Pigtail, Relay Common Tied To L1 Acdc To Pins 4 And 5
  • Electrical Connection
    5-pin Micro 6 in pigtail
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Background Suppression
  • Group & Class
    Photoelectric Sensors
  • Housing Material
    Thermoplastic
  • Input Voltage
    24 to 250 V ac, 12 to 250 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    250 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    Electromechanical Relay (SPDT)
  • Power Supply Type
    ac / dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    500 s
  • Sensing Principle
    Infrared Led
  • Sensing Range
    7.8740 to 78.7400 in;200 to 2000 mm
  • Sensor Type
    Photoelectric
  • Series
    Q60
  • Style
    Rectangular
  • Switching Function
    Dark Operate
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)