Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsChemical Resistant;Proximity Mode;SPDT electromechanical relay;2 m (6.5 ft) Cable
- ApplicationProximity Mode
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionFlying Leads
- Connection TypeCable
- DescriptionQt50U 8 M Range Chemical Resistant Ultrasonic Sensor
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialPBT
- Input Voltage85 to 264 V ac, 48 to 250 V dc
- MaterialPBT
- Maximum Load Voltage250 V dc
- OutputSPDT electromechanical relay
- Power Supply Typeac / dc
- Sensing PrincipleTime Of Flight
- Sensing Range7.8700 to 314.9600 in;200 to 8000 mm
- Sensor TypeUltrasonic
- SeriesQT50U
- StyleRectangular
- Switching FunctionSPDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)