Specifications
Dimensions
- Length39.0940 in, 993 mm
Details
- Additional Details16CH 2-STICK MA EMITTER
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring Arrays
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- DescriptionMae3616Q 16Ch 2-Stick Ma Emitter
- Housing MaterialAluminum
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypeMeasuring Light Curtain
- SeriesMINI-ARRAY
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)