Motion
SLSE14-1050Q8
EZ-SCREEN Emitter; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 1050 mm (41.3 in); Housing Length: 1120 mm (44.1 in); Connection: 8-pin M12 Connector; No test input
Mi Item #12038125
MFR #SLSE14-1050Q8
Price$3,701.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Emitter; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 1050 mm (41.3 in); Housing Length: 1120 mm (44.1 in); Connection: 8-pin M12 Connector; No test input
Mi Item #12038125
MFR #SLSE14-1050Q8

Mfr description
72365 SLSE14-1050Q8 EZ-SCREEN EMITTER;
Help us improve this product
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,701.15/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)