Motion
SLSCE30-1500Q8
EZ-SCREEN Cascade Emitter; Resolution: 30 mm; Range: 18 m (60 ft); Defined Area: 1500 mm (59.1 in); Housing Length: 1569 mm (61.8 in); Connection: 8-pin M12 Connector; No test Input
Mi Item #12038174
MFR #SLSCE30-1500Q8
Price$4,120.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Cascade Emitter; Resolution: 30 mm; Range: 18 m (60 ft); Defined Area: 1500 mm (59.1 in); Housing Length: 1569 mm (61.8 in); Connection: 8-pin M12 Connector; No test Input
Mi Item #12038174
MFR #SLSCE30-1500Q8

Mfr description
72414 SLSCE30-1500Q8 EZ-SCREEN CASCADE
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,120.04/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)