Motion
SLSCP14-450Q88
EZ-SCREEN Cascade Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 450 mm (17.7 in); Housing Length: 522 mm (20.6 in); Connection: 8-pin M12 Connectors; Emitter: No test Input
Mi Item #12038196
MFR #SLSCP14-450Q88
Price$5,093.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Cascade Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 450 mm (17.7 in); Housing Length: 522 mm (20.6 in); Connection: 8-pin M12 Connectors; Emitter: No test Input
Mi Item #12038196
MFR #SLSCP14-450Q88

Mfr description
72437 SLSCP14-450Q88 EZ-SCREEN CASCADE
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,093.93/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)