Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsChemical Resistant;Remote Teach;Clear Object Detection
- ApplicationCar Wash, Clear Object Detection, Proximity Mode, Time Of Flight
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- Connection2 m Cable
- Connection TypeCable
- DescriptionQt50U Universal Voltage Series: Proximity Mode, Range: 200 mm - 8 M, Input: 85-264 V Ac 50/60 Hz/48 To 250 V Dc, Output: Spdt Electromechanical Relay, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialPBT
- Input Voltage85 to 264 V ac, 48 to 250 V dc
- MaterialPBT
- OutputSPDT electromechanical relay
- Power Supply Typeac / dc
- Sensing PrincipleUltrasonic
- Sensing Range7.8700 to 26.2500 ft;200 to 8000 mm
- Sensor TypeUltrasonic
- SeriesQT50U
- StyleRectangular
- Switching FunctionSPDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)