Motion
QT50UVR3W W/30
QT50U Universal Voltage Series: Proximity Mode; Ra
Mi Item #12038227
MFR #QT50UVR3W W/30
Price$1,995.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QT50U Universal Voltage Series: Proximity Mode; Ra
Mi Item #12038227
MFR #QT50UVR3W W/30

Mfr description
72478 QT50UVR3W W/30 QT50U UNIVERSAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,995.51/each

Specifications

Dimensions

  • Cable Length
    30.0000 ft, 9 m
  • Lead Wire Length
    30.0000 in;9 m

Details

  • Additional Details
    IP67;NEMA 4X;Remote Teach;Clear Object Detection
  • Application
    Proximity Mode, Time Of Flight
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    Flying Leads
  • Connection Type
    Cable
  • Description
    Qt50U Universal Voltage Series: Proximity Mode, Range: 200 mm - 8 M, Input: 85-264 V Ac 50/60 Hz/48 To 250 V Dc, Output: Spdt Electromechanical Relay, 9 M (30 Ft) Cable
  • Electrical Connection
    9 m Cable, Flying Leads
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    PBT
  • Input Voltage
    85 to 264 V ac, 48 to 250 V dc
  • Material
    PBT
  • Maximum Load Voltage
    250 V dc
  • Output
    SPDT electromechanical relay
  • Power Supply Type
    ac / dc
  • Sensing Principle
    Time-Of-Flight (Tof)
  • Sensing Range
    0.6560 to 26.2470 ft;200 to 8000 mm
  • Sensor Type
    Ultrasonic
  • Series
    QT50U
  • Style
    Rectangular
  • Switching Function
    SPDT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)