Motion
M18SP6FF50QPMA
M18SP6FF50QPMA DC PNP LO 50 mm FF 6 in PUR 4-PIN M
MI ITEM #12038305
MFR #M18SP6FF50QPMA
Price$411.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18SP6FF50QPMA DC PNP LO 50 mm FF 6 in PUR 4-PIN M
MI ITEM #12038305
MFR #M18SP6FF50QPMA

Mfr description
72708 M18SP6FF50QPMA M18SP6FF50QPMA DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.83/each

Specifications

Dimensions

  • Cable Length
    6.0000 in, 0.15 m
  • Connection Size
    M12
  • Diameter
    18 mm
  • Lead Wire Length
    6.0000 in;0.14 m
  • Minimum Load Voltage
    10 V dc
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    IP69K Washdown Rated;Visible Infrared LED Emitter;Background Suppression;Short Circuit Protection;Encapsulated
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Proximity
  • Approval Listing Regulations
    CE Certified, IP69K, NEMA 6P, UKCA
  • Certification
    CE, UKCA
  • Connection
    Pigtail PUR QD
  • Connection Type
    Quick Disconnect
  • Description
    M18 Series 18Mm Metal Barrel-Mount Sensor
  • Electrical Connection
    6 in PUR Pigtail M12 QD
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Stainless Steel
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Barrel Mount
  • Mounting Type
    Barrel Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    750 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.9690 in;50 mm
  • Sensor Type
    Photoelectric
  • Series
    M18
  • Style
    Barrel
  • Switching Function
    Light ON
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)