Motion
72724
72724 T30UDPAQPMA T30UDPAQPMA
Mi Item #12038317
MFR #72724
Price$1,025.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72724 T30UDPAQPMA T30UDPAQPMA
Mi Item #12038317
MFR #72724

Mfr description
72724 T30UDPAQPMA T30UDPAQPMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,025.15/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M12
  • Diameter
    30 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Remote Teach;Clear Object Detection;Quick Disconnect
  • Application
    Clear Object Detection, Industrial Automation, Proximity, Time Of Flight
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    Pigtail PUR QD M12
  • Connection Type
    Quick Disconnect
  • Description
    Ultrasonic Sensor, Barrel Style, Proximity Sensing Mode, Discrete Output
  • Electrical Connection
    Pigtail PUR QD M12 5-Pin
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    PBT
  • Input Voltage
    12 to 24 V dc
  • Material
    PBT
  • Maximum Load Voltage
    24 V dc
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Output
    2 PNP Discrete
  • Power Supply Type
    dc
  • Process Connection
    M30 x 1.5
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    5.9100 to 39.3700 in;150 to 1000 mm
  • Sensor Type
    Ultrasonic
  • Series
    U-GAGE T30U
  • Style
    Barrel
  • Switching Function
    Normally Open (NO)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)