Specifications
Dimensions
- Cable Length4.9200 ft, 1.50 m
- Connection SizeM8
- Minimum Load Voltage10 V dc
Details
- Additional DetailsVisible Red LED Emitter;Rectangular Housing;Thermoplastic Housing;Acrylic Lens;Light Operate;Visible Red LED Sensing Beam;Item Status: INACTIVE
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationConvergent, Proximity
- Approval Listing RegulationsIP54, NEMA 4X
- CertificationREACH, RoHS
- ConnectionM8 Snap-Fit
- Connection TypeSnap-Fit M8
- DescriptionVs1 Series Mini Self-Contained Convergent-Mode Sensor, Npn Output, Snap-Fit M8 Connection
- Electrical ConnectionSnap-Fit M8
- Enclosure RatingIP54
- Environment Ip RatingIP54
- FunctionConvergent Photoelectric
- Group & ClassPhotoelectric Convergent
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability250 s
- Sensing PrinciplePhotoelectric
- Sensing Range0.7870 in;20 mm
- Sensor TypePhotoelectric
- SeriesVS1
- StyleRectangular
- Switching FunctionLight ON
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)