Specifications
Dimensions
- Cable Length0.4920 ft, 0.15 m
- Connection Size0.5000 in
- Lead Wire Length5.9060 in;0.14 m
Details
- Additional DetailsEncapsulated;Pigtail QD Connection;1/2 in. (Micro) Quick Disconnect Type;Potentiometer Adjustments;LEDs Indicator
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationProximity
- Approval Listing RegulationsIP67, NEMA 4X
- ConnectionPigtail QD
- Connection TypeQuick Disconnect
- DescriptionMini-Beam Series Industry Standard Sensor; Proximity Sensing Mode; Divergent Sensing Mode; Ac/Dc Universal Power; Spdt E/M Relay Output
- Electrical Connection1/2 in (Micro), 5 Pin, Pigtail QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Proximity
- Group & ClassPhotoelectric Proximity
- Housing MaterialThermoplastic
- Input Voltage24 to 240 V ac/dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputSPDT e/m Relay
- Power Supply Typeac / dc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range5.1180 in;130 mm
- Sensor TypePhotoelectric
- SeriesMini-Beam
- StyleRectangular
- Switching FunctionDark ON Selectable
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)