Motion
TL50RAOSQ
Tower Light: 1-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Red; 4-pin M12 Integral QD
MI ITEM #12038387
MFR #TL50RAOSQ
Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 1-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Red; 4-pin M12 Integral QD
MI ITEM #12038387
MFR #TL50RAOSQ

Mfr description
73059 TL50RAOSQ TOWER LIGHT: 1-COLOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.18/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)