Motion
QS18UNAQ7
WORLD-BEAM QS18U: Ultrasonic TEACH mode; Range: 50
MI ITEM #12038436
MFR #QS18UNAQ7
Price$319.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORLD-BEAM QS18U: Ultrasonic TEACH mode; Range: 50
MI ITEM #12038436
MFR #QS18UNAQ7

Mfr description
73152 QS18UNAQ7 WORLD-BEAM QS18U:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.92/each

Specifications

Dimensions

  • Connection Size
    M8
  • Diameter
    18 mm
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    NEMA 4X;IP67;Remote Teach;Clear Object Detection
  • Application
    Clear Object Detection, Industrial Automation, Proximity
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    M8 4-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    World-Beam Qs18U: Ultrasonic Teach Mode, Range: 50-500 Mm; Input: 12-30 V Dc, Output: Npn, 4-Pin M8 Integral Qd
  • Electrical Connection
    4-pin M8 Integral QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    ABS
  • Input Voltage
    12 to 30 V dc
  • Material
    ABS
  • Maximum Load Voltage
    30 V dc
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Output
    NPN
  • Power Supply Type
    dc
  • Process Connection
    M18 x 1.5
  • Sensing Principle
    Time-Of-Flight (Tof)
  • Sensing Range
    1.9690 to 19.6850 in;50 to 500 mm
  • Sensor Type
    Ultrasonic
  • Series
    WORLD-BEAM
  • Style
    Rectangular
  • Switching Function
    Normally Open (NO)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)