Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM8
- Diameter18 mm
- Lead Wire Length6.0000 in;150 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsIP67;NEMA 4X;Remote Teach;Clear Object Detection
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- ApplicationClear Object Detection, Ultrasonic
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- Connection150 mm 4-pin M8 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionWorld-Beam Qs18U: Ultrasonic Teach Mode, Range: 50-500 Mm; Input: 12-30 V Dc, Output: Pnp, 150 mm (6 In) 4-Pin M8 Pigtail Qd
- Electrical Connection150 mm 4-pin M8 Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialABS
- Input Voltage12 to 30 V dc
- MaterialABS
- Max Operating Temperature60 °C, 140 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- Output1 PNP
- Power Supply Typedc
- Process ConnectionM18 x 1
- Sensing PrincipleTime Of Flight
- Sensing Range1.9700 to 19.6900 in;50 to 500 mm
- Sensor TypeUltrasonic
- SeriesQS18U
- StyleRectangular W/ Threaded Mount
- Switching FunctionNormally Open (NO)
- Temperature Range-20 to 60 °C, -4 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)