Motion
QS18UNAE
WORLD-BEAM QS18U: Ultrasonic remote TEACH; Range:
MI ITEM #12038443
MFR #QS18UNAE
Price$319.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORLD-BEAM QS18U: Ultrasonic remote TEACH; Range:
MI ITEM #12038443
MFR #QS18UNAE

Mfr description
73160 QS18UNAE WORLD-BEAM QS18U:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.92/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Epoxy-encapsulated
  • Application
    Clear Object Detection, Industrial Automation, Proximity
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    Flying Leads
  • Connection Type
    Cable
  • Description
    World-Beam Qs18U: Ultrasonic Remote Teach, Range: 50-500 Mm; Input: 12-30 V Dc, Output: Npn; Epoxy-Encapsulated, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP68
  • Environment Ip Rating
    IP68
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    ABS
  • Input Voltage
    12 to 30 V dc
  • Material
    ABS
  • Maximum Load Voltage
    30 V dc
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Output
    NPN
  • Power Supply Type
    dc
  • Sensing Principle
    Time Of Flight
  • Sensing Range
    1.9700 to 19.6900 in;50 to 500 mm
  • Sensor Type
    Ultrasonic
  • Series
    QS18
  • Style
    Rectangular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)