Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM18
- Diameter18 mm
- Lead Wire Length6.5600 in;2 m
- Minimum Load Voltage12 V dc
Details
- Additional DetailsEpoxy-encapsulated;Clear Object Detection
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- ApplicationClear Object Detection, Proximity, Ultrasonic
- Approval Listing RegulationsCE Certified, IP68, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionFlying Leads
- Connection TypeCable
- DescriptionWorld-Beam Qs18U: Ultrasonic Remote Teach, Range: 50-500 Mm; Input: 12-30 V Dc, Output: Pnp; Epoxy-Encapsulated, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP68
- Environment Ip RatingIP68
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialABS
- Input Voltage12 to 30 V dc
- MaterialABS
- Max Operating Temperature60 °C, 140 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- OutputPNP
- Power Supply Typedc
- Seal MaterialEpoxy Resin
- Sensing PrincipleUltrasonic
- Sensing Range1.9700 to 19.6900 in;50 to 500 mm
- Sensor TypeUltrasonic
- SeriesQS18U
- StyleRectangular W/ Threaded Mount
- Temperature Range-20 to 60 °C, -4 to 140 °F