Motion
QS18UPAEQ5
WORLD-BEAM QS18U: Ultrasonic remote TEACH; Range:
MI ITEM #12038451
MFR #QS18UPAEQ5
Price$353.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORLD-BEAM QS18U: Ultrasonic remote TEACH; Range:
MI ITEM #12038451
MFR #QS18UPAEQ5

Mfr description
73168 QS18UPAEQ5 WORLD-BEAM QS18U:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.50/each

Specifications

Dimensions

  • Cable Length
    6.0000 in, 150 mm
  • Connection Size
    M12
  • Diameter
    18 mm
  • Lead Wire Length
    0.4920 in;0.14 m
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Epoxy-encapsulated
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Clear Object Detection, Ultrasonic
  • Approval Listing Regulations
    CE Certified, NKCR2, NKCR8, UKCA
  • Certification
    CE, UKCA
  • Connection
    150 mm 4-pin M12 Pigtail QD, 6.0000 in
  • Connection Type
    Pigtail QD
  • Description
    World-Beam Qs18U: Ultrasonic Remote Teach, Range: 50-500 Mm; Input: 12-30 V Dc, Output: Pnp; Epoxy-Encapsulated, 150 mm (6 In) 4-Pin M12 Pigtail Qd
  • Electrical Connection
    150 mm 4-pin M12 Pigtail QD, 6.0000 in
  • Enclosure Rating
    IP68
  • Environment Ip Rating
    IP68
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    ABS
  • Input Voltage
    12 to 30 V dc
  • Material
    ABS
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Process Connection
    M18 x 1.5
  • Seal Material
    Epoxy Resin
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    1.9690 to 19.6850 in;50 to 500 mm
  • Sensor Type
    Ultrasonic
  • Series
    QS18U
  • Style
    Rectangular W/ Threaded Mount
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)