Motion
QS18UPAEQ
WORLD-BEAM QS18U: Ultrasonic remote TEACH; Range:
MI ITEM #12038452
MFR #QS18UPAEQ
Price$353.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORLD-BEAM QS18U: Ultrasonic remote TEACH; Range:
MI ITEM #12038452
MFR #QS18UPAEQ

Mfr description
73169 QS18UPAEQ WORLD-BEAM QS18U:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.50/each

Specifications

Dimensions

  • Cable Length
    5.9060 in, 150 mm
  • Connection Size
    M8
  • Diameter
    18 mm
  • Lead Wire Length
    0.4920 in;0.14 m
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Epoxy-encapsulated;IP68;NEMA 6P;Remote Teach;Clear Object Detection
  • Application
    Clear Object Detection, Industrial Automation, Proximity, Time Of Flight
  • Approval Listing Regulations
    CE Certified, IP68, NEMA 6P, UKCA
  • Certification
    CE, NKCR2 NKCR8 Vol4 Sec15, UKCA
  • Connection
    150 mm 4-pin M8 Pigtail QD, 6.0000 in
  • Connection Type
    Pigtail QD
  • Description
    World-Beam Qs18U: Ultrasonic Remote Teach, Range: 50-500 Mm; Input: 12-30 V Dc, Output: Pnp; Epoxy-Encapsulated, 150 mm (6 In) 4-Pin M8 Pigtail Qd
  • Electrical Connection
    150 mm 4-pin M8 Pigtail QD, 6.0000 in
  • Enclosure Rating
    IP68
  • Environment Ip Rating
    IP68
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    ABS
  • Input Voltage
    12 to 30 V dc
  • Material
    ABS
  • Maximum Load Voltage
    30 V dc
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Output
    PNP
  • Power Supply Type
    dc
  • Process Connection
    M18
  • Seal Material
    Epoxy Resin
  • Sensing Principle
    Time Of Flight
  • Sensing Range
    1.9690 to 19.6850 in;50 to 500 mm
  • Sensor Type
    Ultrasonic
  • Series
    WORLD-BEAM QS18U
  • Style
    Rectangular W/ Threaded Mount
  • Switching Function
    Normally Open (NO)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)