Motion
SLSP14-1800Q88
EZ-SCREEN Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 1800 mm (70.9 in); Housing Length: 1869 mm (73.6 in); Connection: 8-pin M12 Connectors; Emitter: No test input
Mi Item #12038558
MFR #SLSP14-1800Q88
Price$13,459.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 1800 mm (70.9 in); Housing Length: 1869 mm (73.6 in); Connection: 8-pin M12 Connectors; Emitter: No test input
Mi Item #12038558
MFR #SLSP14-1800Q88

Mfr description
73374 SLSP14-1800Q88 EZ-SCREEN PAIR;
Help us improve this product
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13,459.51/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)