Motion
TL50GYRAOSQ
18-30 V dc;24 V ac, Module Function 3-Color Sealed Omnidirectional Continuous Audible Indicator, Green, Yellow, Red Lens, LED Bulb
Mi Item #12038571
MFR #TL50GYRAOSQ
Price$425.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18-30 V dc;24 V ac, Module Function 3-Color Sealed Omnidirectional Continuous Audible Indicator, Green, Yellow, Red Lens, LED Bulb
Mi Item #12038571
MFR #TL50GYRAOSQ

Mfr description
73402 TL50GYRAOSQ TOWER LIGHT: 3-COLOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$425.74/each

Specifications

Details

  • Bulb Type
    LED
  • Lens Color
    Green, Red, Yellow
  • Module Function
    3-Color Sealed Omnidirectional Continuous Audible Indicator
  • Operating Voltage Range
    18-30 V dc;24 V ac
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)