Specifications
Dimensions
- Connection SizeM12
- Minimum Load Voltage10 V dc
Details
- Additional DetailsRemote Teach;Crosstalk Avoidance;Timing (Hold/Delay);Bargraph Display
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationFiber Optic Sensing
- Approval Listing RegulationsCE Certified, NEMA 4X, UKCA
- CertificationCE, NEMA 4X, UKCA
- ConnectionM12 5-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionD10B Expert Series With Bar Graph Display, Discrete Output
- Electrical ConnectionM12 5-Pin Male Connector
- Enclosure RatingIP50
- Environment Ip RatingIP50
- FunctionFiber Optic
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingDIN Rail Mount
- Mounting TypeDIN Rail Mount
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability66 to 100 s
- Sensing PrincipleFiber Optic
- Sensor TypeFiber Optic
- SeriesD10
- StyleDin Rail
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)