Motion
LS2E30-1350Q8
LS2E30-1350Q8 EZS TYPE2 E TRIP 30 mm x 1350 mm
Mi Item #12038628
MFR #LS2E30-1350Q8
Price$2,918.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LS2E30-1350Q8 EZS TYPE2 E TRIP 30 mm x 1350 mm
Mi Item #12038628
MFR #LS2E30-1350Q8

Mfr description
73532 LS2E30-1350Q8 LS2E30-1350Q8 EZS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,918.14/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.2520 in, 31.80 mm
  • Height
    55.6700 in, 1414 mm
  • Input Current
    50 mA
  • Length
    55.6700 in, 1414 mm
  • Width
    1.0000 in, 25.39 mm

Details

  • Additional Details
    UL Listed for USA/Canada;CE Certified;IP65;Hand Detection (30 mm);SIL2;CL2;SISTEMA PFHd = 2.2 x 10-7
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Hand Detection, Machine Guarding, Machine Safety
  • Approval Listing Regulations
    CE Certified, CL2, SIL2, UL Listed
  • Certification
    CE, CL2, SIL2, UL Listed
  • Connection
    M12 8-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    Ls2E30-1350Q8 Ezs Type2 E Trip 30 mm X 1350 Mm
  • Electrical Connection
    M12 8-Pin Connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain Emitter
  • Group & Class
    Safety Light Curtain Emitters andReceivers
  • Housing Material
    Acrylic, Aluminum, Zinc
  • Input Voltage
    24 V dc
  • Material
    Acrylic, Aluminum, Zinc
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    32 °F
  • Mounting
    Bracket Mount
  • Mounting Type
    Bracket Mount
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    Fault Output
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.6600 to 49.2100 ft;0.2 m to 15 m
  • Sensor Type
    Photoelectric
  • Series
    Type 2
  • Style
    Rectangular
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10-55 Hz at 0.35 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)