Motion
LS2LR30-900Q8
LS2LR30-900Q8 EZS TYPE2 R LATCH 30 mm x 900 mm
Mi Item #12038655
MFR #LS2LR30-900Q8
Price$2,552.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LS2LR30-900Q8 EZS TYPE2 R LATCH 30 mm x 900 mm
Mi Item #12038655
MFR #LS2LR30-900Q8

Mfr description
73559 LS2LR30-900Q8 LS2LR30-900Q8 EZS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,552.27/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.2520 in, 31.80 mm
  • Height
    37.9530 in, 964 mm
  • Input Current
    90 mA
  • Length
    37.9530 in, 964 mm
  • Width
    1.0000 in, 25.39 mm

Details

  • Additional Details
    IP65;Hand Detection (23 mm;25 mm;30 mm);Latch Output;Short Protection;Test Input
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Hand Detection, Machine Safety, Safety Light Curtain
  • Approval Listing Regulations
    CE, CULUS, RoHS
  • Certification
    CE, CL2, CULUS, RoHS, SIL2
  • Connection
    M12 8-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    Ls2Lr30-900Q8 Ezs Type2 R Latch 30 mm X 900 Mm
  • Electrical Connection
    M12 8-Pin Quick Disconnect
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain Receiver
  • Group & Class
    Safety Light Curtain Receiver
  • Housing Material
    Acrylic, Aluminum, Zinc
  • Input Voltage
    24 V dc
  • Material
    Acrylic, Aluminum, Zinc
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    OSSD
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.6560 to 49.2130 ft;0.2 m to 15 m
  • Sensor Type
    Safety Light Curtain
  • Series
    Type 2
  • Style
    Rectangular
  • Switching Function
    Latching
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10-55 Hz at 0.35 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)