Motion
LS2LP30-150Q88
Indicating Light & Alarm - Emitter/Receiver Pair, Yellow, For Use With EZ-SCREEN Type 2 Series
Mi Item #12038660
MFR #LS2LP30-150Q88
Price$1,548.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light & Alarm - Emitter/Receiver Pair, Yellow, For Use With EZ-SCREEN Type 2 Series
Mi Item #12038660
MFR #LS2LP30-150Q88

Mfr description
73564 LS2LP30-150Q88 EZ-SCREEN TYPE 2;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.33/each

Specifications

Dimensions

  • Size
    25.40 x 31.80 mm

Details

  • Color
    Yellow
  • Function
    Visual Alarm
  • Material
    Acrylic, Aluminum, Zinc
  • Series
    EZ-SCREEN Type 2
  • Terminal Type
    M12 Integral QD
  • Type
    Emitter/Receiver Pair
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)