Motion
TL50GYRAOSQP
Tower Light: 3-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
Mi Item #12038781
MFR #TL50GYRAOSQP
Price$489.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 3-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
Mi Item #12038781
MFR #TL50GYRAOSQP

Mfr description
73819 TL50GYRAOSQP TOWER LIGHT: 3-COLOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.60/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)