Motion
SLSCE14-900P8
EZ-SCREEN Cascade Emitter; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 900 mm (35.4 in); Housing Length: 971 mm (38.2 in); Connection: 8-pin M12 Pigtail Connector; No test Input
Mi Item #12038819
MFR #SLSCE14-900P8
Price$3,471.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Cascade Emitter; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 900 mm (35.4 in); Housing Length: 971 mm (38.2 in); Connection: 8-pin M12 Pigtail Connector; No test Input
Mi Item #12038819
MFR #SLSCE14-900P8

Mfr description
73908 SLSCE14-900P8 EZ-SCREEN CASCADE
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,471.37/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)