Motion
SLSCE14-1200P8
EZ-SCREEN Cascade Emitter; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 1200 mm (47.2 in); Housing Length: 1270 mm (50.0 in); Connection: 8-pin M12 Pigtail Connector; No test Input
Mi Item #12038820
MFR #SLSCE14-1200P8
Price$4,310.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Cascade Emitter; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 1200 mm (47.2 in); Housing Length: 1270 mm (50.0 in); Connection: 8-pin M12 Pigtail Connector; No test Input
Mi Item #12038820
MFR #SLSCE14-1200P8

Mfr description
73910 SLSCE14-1200P8 EZ-SCREEN CASCADE
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,310.93/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)