Motion
SLSCE30-750P8
EZ-SCREEN Cascade Emitter; Resolution: 30 mm; Range: 18 m (60 ft); Defined Area: 750 mm (29.5 in); Housing Length: 821 mm (32.3 in); Connection: 8-pin M12 Pigtail Connector; No test Input
Mi Item #12038823
MFR #SLSCE30-750P8
Price$2,417.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Cascade Emitter; Resolution: 30 mm; Range: 18 m (60 ft); Defined Area: 750 mm (29.5 in); Housing Length: 821 mm (32.3 in); Connection: 8-pin M12 Pigtail Connector; No test Input
Mi Item #12038823
MFR #SLSCE30-750P8

Mfr description
73918 SLSCE30-750P8 EZ-SCREEN CASCADE
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,417.94/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)