Motion
SLSP14-600P88
EZ-SCREEN Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 600 mm (23.6 in); Housing Length: 671 mm (26.4 in); Connection: 8-pin M12 Pigtail Connectors; Emitter: No test input
Mi Item #12038847
MFR #SLSP14-600P88
Price$5,813.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 600 mm (23.6 in); Housing Length: 671 mm (26.4 in); Connection: 8-pin M12 Pigtail Connectors; Emitter: No test input
Mi Item #12038847
MFR #SLSP14-600P88

Mfr description
73951 SLSP14-600P88 EZ-SCREEN PAIR;
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,813.31/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)