Motion
SLSP14-1050P88
EZ-SCREEN Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 1050 mm (41.3 in); Housing Length: 1120 mm (44.1 in); Connection: 8-pin M12 Pigtail Connectors; Emitter: No test input
Mi Item #12038850
MFR #SLSP14-1050P88
Price$8,713.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Pair; Resolution: 14 mm; Range: 6 m (20 ft); Defined Area: 1050 mm (41.3 in); Housing Length: 1120 mm (44.1 in); Connection: 8-pin M12 Pigtail Connectors; Emitter: No test input
Mi Item #12038850
MFR #SLSP14-1050P88

Mfr description
73954 SLSP14-1050P88 EZ-SCREEN PAIR;
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,713.78/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)