Motion
SLSP30-750P88
EZ-SCREEN Pair; Resolution: 30 mm; Range: 18 m (60 ft); Defined Area: 750 mm (29.5 in); Housing Length: 821 mm (32.3 in); Connection: 8-pin M12 Pigtail Connectors; Emitter: No test Input
Mi Item #12038859
MFR #SLSP30-750P88
Price$5,468.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Pair; Resolution: 30 mm; Range: 18 m (60 ft); Defined Area: 750 mm (29.5 in); Housing Length: 821 mm (32.3 in); Connection: 8-pin M12 Pigtail Connectors; Emitter: No test Input
Mi Item #12038859
MFR #SLSP30-750P88

Mfr description
73964 SLSP30-750P88 EZ-SCREEN PAIR;
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,468.65/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)