Motion
SLSCP30-1200P88
EZ-SCREEN Cascade Pair; Resolution: 30 mm; Range: 18 m (60 ft); Defined Area: 1200 mm (47.2 in); Housing Length: 1270 mm (50.0 in); Connection: 8-pin M12 Pigtail Connectors; Emitter: No test Input
Mi Item #12038882
MFR #SLSCP30-1200P88
Price$8,284.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Cascade Pair; Resolution: 30 mm; Range: 18 m (60 ft); Defined Area: 1200 mm (47.2 in); Housing Length: 1270 mm (50.0 in); Connection: 8-pin M12 Pigtail Connectors; Emitter: No test Input
Mi Item #12038882
MFR #SLSCP30-1200P88

Mfr description
73989 SLSCP30-1200P88 EZ-SCREEN CASCADE
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,284.27/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)